Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #77, 2 Flute, Cobalt
Mfr # 1433-0.018
Zoro # G5958337
product price: $25.99
/ea
$25.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #77 - 0.0180
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.018
- Zoro # G5958337
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #77 - 0.0180 |
Flute Length | 3/8 in |
Size- Decimal | #77 (0.0180) |
Shank Size | 0.0180" |
Overall Length | 7/8 in |
Dimension Type | Wire |
Reamer Size | #77 |
Size | #77 |
Shank Dia. | 1/64 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180020)
- OTC Step Plate Adapter Set (8074)
- KENNEDY Single Drawer Liner, Black, Polyester (84044)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, Cobalt (1433-0.625)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Cobalt (1433-0.125)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, Cobalt (1433-0.1875)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- ZORO SELECT Chucking Reamer, #50, 4 Flute, Cobalt (1433-0.07)
- Zoro Select Cobalt Chucking Reamers