Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 7/64 In., 4 Flute, HSS
Mfr # 11V366
Zoro # G4015417
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/64 in - 0.1094
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V366
- Zoro # G4015417
- UPC # 190735380383
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/64 in - 0.1094 |
Flute Length | 7/8 in |
Size | 7/64" |
Shank Size | 0.1094" |
Overall Length | 3 1/2 in |
Size- Decimal | 7/64" (0.1094) |
Reamer Size | 7/64 in |
Shank Dia. | 7/64 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- WESTWARD 3/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AW01)
- ZORO SELECT Chucking Reamer, 0.9219 In., 8 Flute, HSS (433-0.9219)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (435-0.4921)
- ZORO SELECT Chucking Reamer, G, 6 Flute, HSS (11V447)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- Zoro Select High Speed Steel Chucking Reamers