Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #76, 2 Flute, HSS
Mfr # 433-0.02
Zoro # G5987387
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #76 - 0.0200
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 433-0.02
- Zoro # G5987387
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #76 - 0.0200 |
Flute Length | 1/2 in |
Size | #76 |
Dimension Type | Wire |
Reamer Size | #76 |
Size- Decimal | #76 (0.0200) |
Overall Length | 7/8 in |
Shank Size | 0.0200" |
Shank Dia. | 1/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 20x5" (CF740BPF)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- PROTO SKT 3/8DR 4MM HEX BIT (PO4990-4M)
- WALTER SURFACE TECHNOLOGIES 1-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D409)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (435-0.4331)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- Zoro Select Reamers