Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #76, 2 Flute, Cobalt
Mfr # 1433-0.02
Zoro # G6034612
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #76 - 0.0200
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.02
- Zoro # G6034612
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #76 - 0.0200 |
Flute Length | 3/8 in |
Overall Length | 7/8 in |
Size- Decimal | #76 (0.0200) |
Reamer Size | #76 |
Dimension Type | Wire |
Shank Size | 0.0200" |
Size | #76 |
Shank Dia. | 1/64 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 14 mm Hex Bit Socket (3-0544)
- WESTWARD Serrated Jaw, 5 in. (GGS_50183)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 13/16 FLARE NUT CHROME (MT4126)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- ZORO SELECT Chucking Reamer, #53, 4 Flute, Cobalt (1433-0.0595)
- ZORO SELECT Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt (1470-0.3745)
- ZORO SELECT Chucking Reamer, 1/16 In., 4 Flute, Cobalt (1433-0.0625)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- ZORO SELECT Chucking Reamer, 0.3740 In, 6 Flute, Cobalt (1433-0.374)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- Zoro Select Cobalt Chucking Reamers