Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 7/32 In, 4 Flute, Carbide
Mfr # 500-001014
Zoro # G8161946
product price: $32.94
/ea
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/32 in - 0.2188
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-001014
- Zoro # G8161946
- UPC # 888226083256
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7/32 in - 0.2188 |
Flute Length | 1 in |
Shank Dia. | 13/64 in |
Shank Size | 0.2188" |
Size | 7/32" |
Overall Length | 3 in |
Size- Decimal | 7/32" (0.2188) |
Reamer Size | 7/32 in |
Large End Dia. | 0.2188" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy-Duty Aluminum Staple Gun / Brad Nailer (TR250)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- COLLIS WORKHOLDING HD TAP DRIVER 1 HAND TAP 3MT (70303)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- DRILL AMERICA 1/2" Carbide Chucking Reamer (DMOR1/2)
- Zoro Select Carbide Chucking Reamers