Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 7, 6 Flute, HSS
Mfr # 13H641
Zoro # G3979647
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #7 - 0.2010
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H641
- Zoro # G3979647
- UPC # 190735387597
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #7 - 0.2010 |
Flute Length | 1 1/4 in |
Size | #7 |
Shank Size | 0.2010" |
Overall Length | 5 in |
Reamer Size | #7 |
Shank Dia. | 3/16 in |
Size- Decimal | #7 (0.2010) |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Impact Socket (79239)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- MITUTOYO Bezel Assmebly for 505 Series Dial Caliper (6 in/8 in/12 in) (905162)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 3/32 In., 4 Flute, HSS (11V365)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (435-0.3543)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- ZORO SELECT Chucking Reamer, B, 6 Flute, HSS (11V443)
- Zoro Select High Speed Steel Chucking Reamers