Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #67, 3 Flute, HSS
Mfr # 433-0.032
Zoro # G5998937
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #67 - 0.0320
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 433-0.032
- Zoro # G5998937
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #67 - 0.0320 |
Flute Length | 1/2 in |
Overall Length | 1 3/8 in |
Shank Size | 0.3543" |
Size | #67 |
Dimension Type | Wire |
Reamer Size | #67 |
Size- Decimal | #67 (0.0320) |
Shank Dia. | 11/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (40329)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282256)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 26, 6 Flute, HSS (13H660)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- ZORO SELECT Chucking Reamer, 0.6406 In., 8 Flute, HSS (433-0.6406)
- ZORO SELECT Chucking Reamer, 0.9219 In., 8 Flute, HSS (433-0.9219)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- Zoro Select High Speed Steel Chucking Reamers