Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #66, 4 Flute, Carbide
Mfr # 500-003066
Zoro # G7936451
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #66 - 0.0330
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-003066
- Zoro # G7936451
- UPC # 888226084406
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #66 - 0.0330 |
Flute Length | 1/4 in |
Large End Dia. | 0.0330" |
Overall Length | 1 1/2 in |
Reamer Size | #66 |
Size- Decimal | #66 (0.0330) |
Size | #66 |
Dimension Type | Wire |
Shank Dia. | 1/32 in |
Shank Size | 0.0330" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- HHIP 1 X 3/4" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1001)
- DRILL AMERICA 33/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F33/64)
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Zoro Select Carbide Chucking Reamers