Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 6.5mm, 6 Flute, HSS
Mfr # 13H725
Zoro # G3996343
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.50mm - 0.2559
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H725
- Zoro # G3996343
- UPC # 190735388426
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 6.50mm - 0.2559 |
Flute Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Metric |
Size- Decimal | 6.50mm (0.2559) |
Size | 6.50mm |
Overall Length | 6 in |
Reamer Size | 6.50 mm |
Shank Size | 0.2559" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 6.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC084)
- METABO Polishing Paste, Blue (INOX ACCESSORIES)
- ZORO SELECT Chucking Reamer, 13.5mm, 6 Flute, HSS (13H739)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- ZORO SELECT Chucking Reamer, 1-1/4 In., 10 Flute, HSS (13H780)
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- Zoro Select High Speed Steel Chucking Reamers