Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #65, 3 Flute, HSS
Mfr # 433-0.035
Zoro # G6041682
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #65 - 0.0350
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 433-0.035
- Zoro # G6041682
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #65 - 0.0350 |
Flute Length | 1/2 in |
Size | #65 |
Reamer Size | #65 |
Dimension Type | Wire |
Shank Dia. | 21/64 in |
Shank Size | 0.3346" |
Size- Decimal | #65 (0.0350) |
Overall Length | 1 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- POWERBUILT 7Pc Impact Universal Joint & Adapter Set (647095)
- KIPP Hinges plastic, with locking lever (K0436.502828)
- BLACK & DECKER Brush (445861-20)
- ZORO SELECT Chucking Reamer, Q, 6 Flute, HSS (11V457)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (435-0.2756)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (13H696)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (11V422)
- Zoro Select High Speed Steel Chucking Reamers