Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #65, 3 Flute, Cobalt
Mfr # 1433-0.035
Zoro # G6005851
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #65 - 0.0350
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.035
- Zoro # G6005851
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #65 - 0.0350 |
Flute Length | 1/2 in |
Reamer Size | #65 |
Shank Size | 0.0350" |
Size- Decimal | #65 (0.0350) |
Size | #65 |
Shank Dia. | 1/32 in |
Dimension Type | Wire |
Overall Length | 1 1/2 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4910MCF)
- WESTWARD 3/4 in Drive Impact Socket 55 mm Size 6 pt Deep Depth, Black Oxide (21WL52)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305SS)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- ZORO SELECT Chucking Reamer, #53, 4 Flute, Cobalt (1433-0.0595)
- ZORO SELECT Chucking Reamer, #6, 6 Flute, Cobalt (1433-0.204)
- ZORO SELECT Chucking Reamer, 0.1240 In, 4 Flute, Cobalt (1433-0.124)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, Cobalt (1433-0.2756)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, Cobalt (1433-0.375)
- ZORO SELECT Chucking Reamer, 17/64 In, 6 Flute, Cobalt (1435-0.2656)
- Zoro Select Reamers