Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #64, 3 Flute, Cobalt
Mfr # 1433-0.036
Zoro # G5864415
original price:
$23.65
18% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #64 - 0.0360
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.036
- Zoro # G5864415
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #64 - 0.0360 |
Flute Length | 1/2 in |
Size | #64 |
Shank Size | 0.0360" |
Dimension Type | Wire |
Shank Dia. | 1/32 in |
Size- Decimal | #64 (0.0360) |
Overall Length | 1 1/2 in |
Reamer Size | #64 |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- KO-KEN Socket 10mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-10)
- MAXTECH CONSUMER PRODUCTS Maxtech Consumer Products 17685MX Mini Ratchet and Screwdriver Bit Set; 29 Pieces (17685MX)
- HHIP ER-40 3/4" Spring Collet (3900-5285)
- ZORO SELECT Chucking Reamer, #6, 6 Flute, Cobalt (1433-0.204)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- ZORO SELECT Chucking Reamer, #41, 4 Flute, Cobalt (1433-0.096)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Chucking Reamer, #54, 4 Flute, Cobalt (1433-0.055)
- ZORO SELECT Chucking Reamer, #50, 4 Flute, Cobalt (1433-0.07)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Cobalt (1433-0.125)
- Zoro Select Cobalt Chucking Reamers