Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #63, 4 Flute, Carbide
Mfr # 500-003063
Zoro # G8423213
product price: $22.68
/ea
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #63 - 0.0370
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-003063
- Zoro # G8423213
- UPC # 888226084376
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #63 - 0.0370 |
Flute Length | 1/4 in |
Size- Decimal | #63 (0.0370) |
Overall Length | 1 1/2 in |
Shank Dia. | 1/32 in |
Reamer Size | #63 |
Shank Size | 0.0370" |
Large End Dia. | 0.0370" |
Size | #63 |
Dimension Type | Wire |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wear Plate (93537)
- DYNAMIC Tools 9 Piece Metric Regular Hex Key Set, 1.5mm - 10mm (D043204)
- HHIP 2mm Hex Key Wrench (2100-0085)
- RIDGID Bearing, Pkg Of 6, Pk6 (56878)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- Zoro Select Reamers