Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #63, 3 Flute, HSS
Mfr # 433-0.037
Zoro # G5911981
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #63 - 0.0370
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 433-0.037
- Zoro # G5911981
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #63 - 0.0370 |
Flute Length | 1/2 in |
Shank Dia. | 9/32 in |
Dimension Type | Wire |
Reamer Size | #63 |
Overall Length | 1 1/2 in |
Size- Decimal | #63 (0.0370) |
Size | #63 |
Shank Size | 0.2953" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/32 (44006)
- CHICAGO PNEUMATIC 3" Air Polisher/Buffer 2500 rpm (CP7201P)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (1792870)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, 55, 4 Flute, HSS (13H689)
- ZORO SELECT Chucking Reamer, 50, 4 Flute, HSS (13H684)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V399)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- Zoro Select High Speed Steel Chucking Reamers