Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 60, 4 Flute, HSS
Mfr # 13H694
Zoro # G3940964
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #60 - 0.0400
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H694
- Zoro # G3940964
- UPC # 190735388129
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #60 - 0.0400 |
Flute Length | 1/2 in |
Reamer Size | #60 |
Dimension Type | Wire |
Shank Dia. | 1/32 in |
Overall Length | 2 1/2 in |
Size- Decimal | #60 (0.0400) |
Size | #60 |
Shank Size | 0.0400" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Module, Bluetooth, 100 ft Range (GCY42)
- BON TOOL Bon 82-144 Concrete Tamper, Diametermond 12" X 7 1/2" (82-144)
- DRILL AMERICA 1/8 Stepped Point Cobalt Drill Bit (ZO-GSC1/8)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- ZORO SELECT Chucking Reamer, 53, 4 Flute, HSS (13H687)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (13H696)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (435-0.3543)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- DRILL AMERICA 5/16" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/16)
- Zoro Select Reamers