Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #6, 4 Flute, Carbide
Mfr # 500-003006
Zoro # G8332317
product price: $35.02
/ea
$35.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #6 - 0.2040
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-003006
- Zoro # G8332317
- UPC # 888226083799
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #6 - 0.2040 |
Flute Length | 1 in |
Shank Size | 0.2040" |
Overall Length | 3 in |
Large End Dia. | 0.2040" |
Shank Dia. | 13/64 in |
Dimension Type | Wire |
Size- Decimal | #6 (0.2040) |
Reamer Size | #6 |
Size | #6 |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 20MM 1887 (C25004)
- PFERD 8" Flat File - Bastard Cut (11007)
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1G)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- Zoro Select Reamers