Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5mm, 6 Flute, HSS
Mfr # 13H722
Zoro # G3888972
original price:
$14.15
14% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5.00mm - 0.1969
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H722
- Zoro # G3888972
- UPC # 190735388396
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 1 1/4 in |
Dimension Type | Metric |
Overall Length | 5 in |
Shank Size | 0.1968" |
Size | 5.00mm |
Shank Dia. | 3/16 in |
Reamer Size | 5.00 mm |
Size- Decimal | 5.00mm (0.1969) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39508CLB123660)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- GEARWRENCH 7 Piece 3/8" Drive Long Length Hex Bit SAE Socket Set (82537)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- ZORO SELECT Chucking Reamer, 5/32 In., 4 Flute, HSS (11V369)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS (435-0.315)
- ZORO SELECT Chucking Reamer, 0.5615 In., 6 Flute, HSS (11V436)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (11V430)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- Zoro Select High Speed Steel Chucking Reamers