Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 59, 4 Flute, HSS
Mfr # 13H693
Zoro # G4161227
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #59 - 0.0410
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H693
- Zoro # G4161227
- UPC # 190735388112
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #59 - 0.0410 |
Flute Length | 1/2 in |
Size- Decimal | #59 (0.0410) |
Overall Length | 2 1/2 in |
Size | #59 |
Dimension Type | Wire |
Shank Dia. | 1/32 in |
Shank Size | 0.0410" |
Reamer Size | #59 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Snap Back Arbor (1779772)
- DRILL AMERICA m11x2 HSS Metric Hand Tap (DWTSMT11X2)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- DEWALT 1" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5479)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- Zoro Select High Speed Steel Chucking Reamers