Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5/8 In., 8 Flute, HSS
Mfr # 11V395
Zoro # G4231936
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5/8 in - 0.6250
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V395
- Zoro # G4231936
- UPC # 190735380673
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 2 1/4 in |
Dimension Type | Fractional Inch |
Shank Size | 0.6250" |
Size | 5/8" |
Overall Length | 9 in |
Size- Decimal | 5/8" (0.6250) |
Reamer Size | 5/8 in |
Shank Dia. | 5 63/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- PROSKIT Li-Ion Cordless Drill Driver 12V (PT-1206A)
- WESTWARD Front Cover Lens (TTADF4X5FG)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (13H722)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- Zoro Select High Speed Steel Chucking Reamers