Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 5/8 In., 6 Flute, Carbide
Mfr # 500-001040
Zoro # G8473735
Free Shipping & Returns
$204.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/8 in - 0.6250
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500-001040
- Zoro # G8473735
- UPC # 888226170123
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 3/4 in |
Reamer Size | 5/8 in |
Dimension Type | Fractional Inch |
Size- Decimal | 5/8" (0.6250) |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Shank Size | 0.6250" |
Large End Dia. | 0.6250" |
Size | 5/8" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3050)
- BON TOOL Bon 22-635 Mag Float, 20" X 3 1/2" Wood Handle (22-635)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- AVEN Tweezers, Pattern 7-Sa, w/Ergo Grips (18072-ER)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- Zoro Select Reamers