Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 57, 4 Flute, HSS
Mfr # 13H691
Zoro # G4031203
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #57 - 0.0430
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H691
- Zoro # G4031203
- UPC # 190735388099
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #57 - 0.0430 |
Flute Length | 1/2 in |
Dimension Type | Wire |
Reamer Size | #57 |
Size | #57 |
Overall Length | 2 1/2 in |
Shank Size | 0.0430" |
Shank Dia. | 1/32 in |
Size- Decimal | #57 (0.0430) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #57
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6817)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.127.11B)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- ZORO SELECT Chucking Reamer, 21/32 In., 8 Flute, HSS (11V343)
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Spiral (C31322)
- Zoro Select High Speed Steel Chucking Reamers