Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5/64 In., 4 Flute, HSS
Mfr # 11V364
Zoro # G4061066
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/64 in - 0.0781
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V364
- Zoro # G4061066
- UPC # 190735380369
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/64 in - 0.0781 |
Flute Length | 3/4 in |
Dimension Type | Fractional Inch |
Reamer Size | 5/64 in |
Shank Dia. | 5/64 in |
Shank Size | 0.0781" |
Overall Length | 3 in |
Size | 5/64" |
Size- Decimal | 5/64" (0.0781) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C1750F4---21)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 0.5469 In., 8 Flute, HSS (433-0.5469)
- ZORO SELECT Chucking Reamer, #65, 3 Flute, HSS (433-0.035)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- Zoro Select High Speed Steel Chucking Reamers