Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5.5mm, 6 Flute, HSS
Mfr # 13H723
Zoro # G4094535
original price:
$11.04
59% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5.50mm - 0.2165
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H723
- Zoro # G4094535
- UPC # 190735388402
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5.50mm - 0.2165 |
Flute Length | 1 1/4 in |
Size | 5.50mm |
Shank Size | 0.2165" |
Shank Dia. | 13/64 in |
Overall Length | 5 in |
Reamer Size | 5.50 mm |
Size- Decimal | 5.50mm (0.2165) |
Dimension Type | Metric |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/8 (C18434)
- DEWALT ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H (DWST60436)
- PROTO Feeler Gauge Set, 25 PC (J000AA)
- WILTON Inserts, 5 In Jaw, PR (2904110)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS (435-0.315)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V325)
- DRILL AMERICA .2390 HSS Straight Shank Chucking Reamer (DWRR.2390)
- Zoro Select Reamers