Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 55, 4 Flute, HSS
Mfr # 13H689
Zoro # G3927847
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #55 - 0.0520
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H689
- Zoro # G3927847
- UPC # 190735388075
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #55 - 0.0520 |
Flute Length | 1/2 in |
Shank Dia. | 3/64 in |
Dimension Type | Wire |
Size | #55 |
Overall Length | 2 1/2 in |
Size- Decimal | #55 (0.0520) |
Reamer Size | #55 |
Shank Size | 0.0520" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch (653202 1.5/16)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, 0.5469 In., 8 Flute, HSS (433-0.5469)
- ZORO SELECT Chucking Reamer, 34, 4 Flute, HSS (13H668)
- ZORO SELECT Chucking Reamer Sets, 1-13x0.5mm, 25pc (11V307)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- Zoro Select High Speed Steel Chucking Reamers