Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 54, 4 Flute, HSS
Mfr # 13H688
Zoro # G3998276
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #54 - 0.0550
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H688
- Zoro # G3998276
- UPC # 190735388068
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #54 - 0.0550 |
Flute Length | 1/2 in |
Size- Decimal | #54 (0.0550) |
Size | #54 |
Shank Dia. | 3/64 in |
Overall Length | 2 1/2 in |
Reamer Size | #54 |
Dimension Type | Wire |
Shank Size | 0.0550" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/4" Dr, 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in L, 6 Pieces, Chrome (40936)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 1-1/16" - 2" & 17mm - 60mm (49-66-6744)
- GEARWRENCH 4 Piece 7" Fixed Tip Internal & External Snap Ring Plier Set (82150)
- ZORO SELECT Chucking Reamer, 0.5469 In., 8 Flute, HSS (433-0.5469)
- ZORO SELECT Dowel Pin Reamer, 0.1230 In., 4 Flute, HSS (13H695)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- ZORO SELECT Chucking Reamer, 16, 6 Flute, HSS (13H650)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- Zoro Select High Speed Steel Chucking Reamers