Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #54, 4 Flute, Cobalt
Mfr # 1435-0.055
Zoro # G5891882
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #54 - 0.0550
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1435-0.055
- Zoro # G5891882
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #54 - 0.0550 |
Flute Length | 1/2 in |
Overall Length | 2 1/2 in |
Size- Decimal | #54 (0.0550) |
Size | #54 |
Shank Dia. | 3/64 in |
Shank Size | 0.0550" |
Reamer Size | #54 |
Dimension Type | Wire |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH22P100)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") (65001)
- CHICAGO PNEUMATIC Retainer, Zip Change (2050525333)
- ZORO SELECT Chucking Reamer, 1/16 In., 4 Flute, Cobalt (1433-0.0625)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, Cobalt (1433-0.375)
- ZORO SELECT Dowel Pin Reamer, 0.3120In, 6 Flute, Cobalt (1475-0.312)
- ZORO SELECT Chucking Reamer, #44, 4 Flute, Cobalt (1435-0.086)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Chucking Reamer, #34, 4 Flute, Cobalt (1433-0.111)
- ZORO SELECT Chucking Reamer, E, 6 Flute, Cobalt (1433-0.25)
- Zoro Select Reamers