Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #54, 4 Flute, Cobalt
Mfr # 1433-0.055
Zoro # G5969844
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #54 - 0.0550
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.055
- Zoro # G5969844
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #54 - 0.0550 |
Flute Length | 1/2 in |
Size- Decimal | #54 (0.0550) |
Reamer Size | #54 |
Shank Dia. | 3/64 in |
Shank Size | 0.0550" |
Overall Length | 2 1/2 in |
Size | #54 |
Dimension Type | Wire |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH UNIT-RD 1.000 BB 730BB (730BB-1)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34365)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- ZORO SELECT Chucking Reamer, 0.3740 In, 6 Flute, Cobalt (1433-0.374)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1435-0.251)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- ZORO SELECT Chucking Reamer, #50, 4 Flute, Cobalt (1433-0.07)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, Cobalt (1433-0.3937)
- KODIAK CUTTING TOOLS 1/32 Cobalt Reamer Straight Flute Straight Shank (5486074)
- Zoro Select Reamers