Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5/32 In., 4 Flute, HSS
Mfr # 11V369
Zoro # G4210841
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5/32 in - 0.1562
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V369
- Zoro # G4210841
- UPC # 190735380413
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/32 in - 0.1562 |
Flute Length | 1 in |
Size- Decimal | 5/32" (0.1562) |
Shank Dia. | 9/64 in |
Shank Size | 0.1562" |
Overall Length | 4 in |
Size | 5/32" |
Reamer Size | 5/32 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 32 JOBMASTER Jobsite Chest, Tan, 32" W x 19" D x 19" H (32)
- ELECTRIDUCT Mechanical Copper Tube Terminal Crimping Tool- 6-50mm² (TL-ZDT-MCT-50)
- MASTER APPLIANCE Soldering Tip (70-01-13)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only) (2807-20)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- ZORO SELECT Chucking Reamer, 15/64 In., 6 Flute, HSS (11V374)
- ZORO SELECT Chucking Reamer, 11.5mm, 6 Flute, HSS (435-0.4528)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 15/16 In., 8 Flute, HSS (11V352)
- KODIAK CUTTING TOOLS .135 HSS Chucking Reamer Straight Flute Straight Shank (5474436)
- Zoro Select High Speed Steel Chucking Reamers