Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5/32 In., 4 Flute, HSS
Mfr # 11V316
Zoro # G4019775
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 5/32 in - 0.1562
- Material - Machining High Speed Steel
- Overall Length 4 in
- Shank Type - Machining Straight
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V316
- Zoro # G4019775
- UPC # 190735379882
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/32 in - 0.1562 |
Overall Length | 4 in |
Flute Length | 1 in |
Size | 5/32" |
Shank Dia. | 9/64 in |
Dimension Type | Fractional Inch |
Size- Decimal | 5/32" (0.1562) |
Shank Size | 0.1562" |
Reamer Size | 5/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- POSI LOCK Jaw Head Assembly (11055)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Chucking Reamer, 33, 4 Flute, HSS (13H667)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- KODIAK CUTTING TOOLS .0945 HSS Chucking Reamer Straight Flute Straight Shank (5473699)
- Zoro Select Reamers