Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 5/32 In, 4 Flute, Carbide
Mfr # 500-001010
Zoro # G7906412
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/32 in - 0.1562
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-001010
- Zoro # G7906412
- UPC # 888226083218
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5/32 in - 0.1562 |
Flute Length | 3/4 in |
Reamer Size | 5/32 in |
Size- Decimal | 5/32" (0.1562) |
Large End Dia. | 0.1562" |
Dimension Type | Fractional Inch |
Shank Dia. | 9/64 in |
Shank Size | 0.1562" |
Size | 5/32" |
Overall Length | 2 1/2 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray (CP11900-19MT)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- REMCO Large Scoop, 6Wx9L, MD Red (6500MD4)
- MILWAUKEE TOOL Work Piece Bumper (42-38-0042)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- Zoro Select Carbide Chucking Reamers