Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 52, 4 Flute, HSS
Mfr # 13H686
Zoro # G4098543
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #52 - 0.0635
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H686
- Zoro # G4098543
- UPC # 190735388044
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #52 - 0.0635 |
Flute Length | 1/2 in |
Size | #52 |
Size- Decimal | #52 (0.0635) |
Shank Size | 0.0635" |
Overall Length | 2 1/2 in |
Dimension Type | Wire |
Shank Dia. | 1/16 in |
Reamer Size | #52 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife Rounded Safety Blade, 6 1/2 in L (STHT10193)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (927)
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- HUSQVARNA Table Saw Stand, Steel, 44 in. L, 14 in. (579596401)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- DRILL AMERICA 3/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/32)
- Zoro Select Reamers