Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #52, 4 Flute, Carbide
Mfr # 500-003052
Zoro # G8184985
product price: $22.68
/ea
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #52 - 0.0635
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-003052
- Zoro # G8184985
- UPC # 888226084253
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #52 - 0.0635 |
Flute Length | 3/8 in |
Shank Size | 0.0635" |
Reamer Size | #52 |
Size | #52 |
Large End Dia. | 0.0635" |
Size- Decimal | #52 (0.0635) |
Overall Length | 1 1/2 in |
Shank Dia. | 1/16 in |
Dimension Type | Wire |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- BON TOOL Walk Edger, Blue Steel 9" X 10", 3/4" Radius 7/8" Lip (22-760)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Zoro Select Carbide Chucking Reamers