Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5/16 In., 6 Flute, HSS
Mfr # 11V379
Zoro # G3927743
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/16 in - 0.3125
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V379
- Zoro # G3927743
- UPC # 190735380512
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 1/2 in |
Size | 5/16" |
Shank Size | 0.3125" |
Reamer Size | 5/16 in |
Dimension Type | Fractional Inch |
Overall Length | 6 in |
Shank Dia. | 5 63/64 in |
Size- Decimal | 5/16" (0.3125) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88307)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1/2 (CCMGS-808)
- KIPP Hinges plastic, with locking lever (K0436.301818)
- INSIZE Straight Edge, Aluminum, 40" L, Unfinished (4180-1000)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- Zoro Select Reamers