Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 5/16 In., 6 Flute, HSS
Mfr # 11V326
Zoro # G4075251
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/16 in - 0.3125
- Material - Machining High Speed Steel
- Overall Length 6 in
- Shank Type - Machining Straight
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V326
- Zoro # G4075251
- UPC # 190735379981
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Overall Length | 6 in |
Flute Length | 1 1/2 in |
Size- Decimal | 5/16" (0.3125) |
Dimension Type | Fractional Inch |
Shank Dia. | 5 63/64 in |
Shank Size | 0.3125" |
Reamer Size | 5/16 in |
Size | 5/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pocket Clip Slotted Screwdriver 1/8 in Round (66-101-A)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 3" (HMY.1-1/2)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6165)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, #51, 4 Flute, HSS (435-0.067)
- Zoro Select High Speed Steel Chucking Reamers