Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 51, 4 Flute, HSS
Mfr # 13H685
Zoro # G4156853
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #51 - 0.0670
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H685
- Zoro # G4156853
- UPC # 190735388037
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #51 - 0.0670 |
Flute Length | 3/4 in |
Reamer Size | #51 |
Size- Decimal | #51 (0.0670) |
Dimension Type | Wire |
Shank Size | 0.0670" |
Size | #51 |
Overall Length | 3 in |
Shank Dia. | 1/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (DCH0100-G)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 53, 4 Flute, HSS (13H687)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS (435-0.315)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 6.5mm, 6 Flute, HSS (13H725)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V305)
- DRILL AMERICA .1870 HSS Dowel Pin Reamer (DWRRDP.1870)
- Zoro Select Reamers