Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 50, 4 Flute, HSS
Mfr # 13H684
Zoro # G4004314
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #50 - 0.0700
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H684
- Zoro # G4004314
- UPC # 190735388020
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #50 - 0.0700 |
Flute Length | 3/4 in |
Shank Dia. | 1/16 in |
Reamer Size | #50 |
Overall Length | 3 in |
Size | #50 |
Dimension Type | Wire |
Size- Decimal | #50 (0.0700) |
Shank Size | 0.0700" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111 L, 0.125 W, 0.025 Thick, Carbon Steel (444308)
- XTRWELD 08 in Pliers, Sheet Metal, Steel Black Nickel Chrome (TPSM08)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- GREENLEE Punch-Rd 40.5Mm (35158)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- ZORO SELECT Chucking Reamer, 1.0312 In., 8 Flute, HSS (433-1.0312)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- DRILL AMERICA 39/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR39/64)
- Zoro Select High Speed Steel Chucking Reamers