Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #50, 4 Flute, Cobalt
Mfr # 1433-0.07
Zoro # G5928745
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #50 - 0.0700
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1433-0.07
- Zoro # G5928745
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #50 - 0.0700 |
Flute Length | 3/4 in |
Reamer Size | #50 |
Size | #50 |
Overall Length | 3 in |
Shank Dia. | 1/16 in |
Size- Decimal | #50 (0.0700) |
Shank Size | 0.0700" |
Dimension Type | Wire |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-135)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Cobalt (1435-0.315)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, Cobalt (1435-0.1969)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, Cobalt (1433-0.166)
- ZORO SELECT Chucking Reamer, Q, 6 Flute, Cobalt (1435-0.332)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- DRILL AMERICA 19/32" Cobalt Chucking Reamer (DWRRCO19/32)
- Zoro Select Cobalt Chucking Reamers