Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 4mm, 4 Flute, Carbide
Mfr # 500-004004
Zoro # G7956347
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.00mm - 0.1575
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-004004
- Zoro # G7956347
- UPC # 888226084444
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 19.00 mm |
Overall Length | 64.00 mm |
Shank Size | 0.1575" |
Shank Dia. | 4 mm |
Large End Dia. | 0.1575" |
Reamer Size | 4.00 mm |
Dimension Type | Metric |
Size | 4.00mm |
Size- Decimal | 4.00mm (0.1575) |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- XCELITE Xcelite Pliers (DN54GVN)
- KIPP Crank Handle To DIN 469 Square Socket Sw=19 +0, 3, A=200, H=158, Form:F Mach Handle Fixed, Cast Iron, (K0685.120X19)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm [7/8"] (86077)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Zoro Select Reamers