Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 49, 4 Flute, HSS
Mfr # 13H683
Zoro # G4071103
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #49 - 0.0730
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H683
- Zoro # G4071103
- UPC # 190735388013
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #49 - 0.0730 |
Flute Length | 3/4 in |
Reamer Size | #49 |
Overall Length | 3 in |
Dimension Type | Wire |
Size | #49 |
Shank Size | 0.0730" |
Shank Dia. | 1/16 in |
Size- Decimal | #49 (0.0730) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON File H Rnd Bastard6"Bulk (04795N)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- WESTWARD Drain Cleaning Gun, 3/4 to 2-1/2 in. (22XP35)
- DEWALT 3/16" x 10" x 12" High Impact Carbide SDS+ (DW5506)
- ZORO SELECT Chucking Reamer, B, 6 Flute, HSS (11V443)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- ZORO SELECT Chucking Reamer, 51, 4 Flute, HSS (13H685)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, HSS (435-0.166)
- DRILL AMERICA .2390 HSS Straight Shank Chucking Reamer (DWRR.2390)
- Zoro Select High Speed Steel Chucking Reamers