Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #48, 4 Flute, HSS
Mfr # 435-0.076
Zoro # G6029484
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #48 - 0.0760
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.076
- Zoro # G6029484
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #48 - 0.0760 |
Flute Length | 3/4 in |
Reamer Size | #48 |
Size | #48 |
Dimension Type | Wire |
Overall Length | 3 in |
Shank Dia. | 1/16 in |
Size- Decimal | #48 (0.0760) |
Shank Size | 0.0720" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 1 Size, 1/2" w/Steps (UNIBIT 10)
- KNIPEX 9 3/4 in End Cutting Plier Uninsulated (50 01 250)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 3PK (48-39-0609)
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- Zoro Select High Speed Steel Chucking Reamers