Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #48, 4 Flute, Carbide
Mfr # 500-003048
Zoro # G8168316
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #48 - 0.0760
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-003048
- Zoro # G8168316
- UPC # 888226084215
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #48 - 0.0760 |
Flute Length | 1/2 in |
Reamer Size | #48 |
Overall Length | 1 3/4 in |
Shank Dia. | 1/16 in |
Shank Size | 0.0760" |
Size | #48 |
Size- Decimal | #48 (0.0760) |
Large End Dia. | 0.0760" |
Dimension Type | Wire |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X1.50 Spark Plug (96326)
- SUNEX 1/2" Drive Master Impact Socket Set, SAE, 43 pcs (2568)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- Zoro Select Carbide Chucking Reamers