Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #46, 4 Flute, HSS
Mfr # 435-0.081
Zoro # G5975505
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #46 - 0.0810
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.081
- Zoro # G5975505
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #46 - 0.0810 |
Flute Length | 3/4 in |
Overall Length | 3 in |
Reamer Size | #46 |
Shank Size | 0.0771" |
Dimension Type | Wire |
Size- Decimal | #46 (0.0810) |
Size | #46 |
Shank Dia. | 1/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- DRILL AMERICA 1/4" Tin Coated Jobber Length Drill Bit (DWDTN1/4)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Aluminum (874-4)
- URREA Tool Box, Plastic, Red, 14 in W x 7-1/2 in D x 5-1/4 in H (9900)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- ZORO SELECT Chucking Reamer, 26, 6 Flute, HSS (13H660)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- Zoro Select High Speed Steel Chucking Reamers