Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 46, 4 Flute, HSS
Mfr # 13H680
Zoro # G4012486
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #46 - 0.0810
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H680
- Zoro # G4012486
- UPC # 190735387986
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #46 - 0.0810 |
Flute Length | 3/4 in |
Shank Dia. | 5/64 in |
Size | #46 |
Size- Decimal | #46 (0.0810) |
Overall Length | 3 in |
Dimension Type | Wire |
Reamer Size | #46 |
Shank Size | 0.0810" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA ADAPTER, 20AMP TO 15AMP 125V (592981501)
- MILWAUKEE TOOL M18 & M12 Multi-Voltage Charger (48-59-1812)
- INGERSOLL-RAND Heavy Duty Air Reciprocating Saw, 429 (IRT429)
- PROTO 1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points (J10037)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- Zoro Select Reamers