Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 4.5mm, 4 Flute, Carbide
Mfr # 500-004004.5
Zoro # G7842274
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.50mm - 0.1772
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-004004.5
- Zoro # G7842274
- UPC # 888226113359
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.50mm - 0.1772 |
Flute Length | 22.00 mm |
Size- Decimal | 4.50mm (0.1772) |
Large End Dia. | 0.1772" |
Shank Dia. | 4.5 mm |
Shank Size | 0.1772" |
Size | 4.50mm |
Reamer Size | 4.50 mm |
Dimension Type | Metric |
Overall Length | 70.00 mm |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (53YV74)
- MAYHEW Center Punch, Steel, 4-1/2in.L, 5/32in. Tip (74001)
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- CHICAGO-LATROBE Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50854)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Zoro Select Carbide Chucking Reamers