Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 45, 4 Flute, HSS
Mfr # 13H679
Zoro # G4096321
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #45 - 0.0820
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H679
- Zoro # G4096321
- UPC # 190735387979
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #45 - 0.0820 |
Flute Length | 3/4 in |
Reamer Size | #45 |
Shank Dia. | 5/64 in |
Size | #45 |
Shank Size | 0.0820" |
Size- Decimal | #45 (0.0820) |
Overall Length | 3 in |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXE1)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-091)
- HYDE Knife Putty Pro Stiff 2In (02300)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- ZORO SELECT Chucking Reamer, 16, 6 Flute, HSS (13H650)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- ZORO SELECT Chucking Reamer, 0.8594 In., 8 Flute, HSS (433-0.8594)
- Zoro Select Reamers