Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 43, 4 Flute, HSS
Mfr # 13H677
Zoro # G3916631
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #43 - 0.0890
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H677
- Zoro # G3916631
- UPC # 190735387955
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #43 - 0.0890 |
Flute Length | 3/4 in |
Overall Length | 3 in |
Size | #43 |
Shank Dia. | 5/64 in |
Dimension Type | Wire |
Reamer Size | #43 |
Size- Decimal | #43 (0.0890) |
Shank Size | 0.0890" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18264)
- DRILL AMERICA 10-24 HSS Left Hand 4 Flute Plug Tap (DWT60728)
- MAYHEW PUNCH PIN 3505A11- 10PC SET (MY61511)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 0.1885 In., 6 Flute, HSS (11V417)
- ZORO SELECT Chucking Reamer, D, 6 Flute, HSS (11V445)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- ZORO SELECT Chucking Reamer, Z, 6 Flute, HSS (11V466)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- Zoro Select Reamers