Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 4.2mm, 6 Flute, HSS
Mfr # 13H720
Zoro # G4071821
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.20mm - 0.1654
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H720
- Zoro # G4071821
- UPC # 190735388372
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 4.20mm - 0.1654 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Size- Decimal | 4.20mm (0.1654) |
Reamer Size | 4.20 mm |
Size | 4.20mm |
Shank Dia. | 5/32 in |
Dimension Type | Metric |
Shank Size | 0.1654" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 4.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Arm, Lower Contact (108227)
- PERFORMANCE TOOL 1 1/8 In Combination Wrench Wrench 1-1/8, W30236 (W30236)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- ZORO SELECT Chucking Reamer, Z, 6 Flute, HSS (11V466)
- ZORO SELECT Chucking Reamer, A, 6 Flute, HSS (11V442)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435L-0.1865)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- Zoro Select Reamers