Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 41, 4 Flute, HSS
Mfr # 13H675
Zoro # G4111685
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #41 - 0.0960
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H675
- Zoro # G4111685
- UPC # 190735387931
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #41 - 0.0960 |
Flute Length | 7/8 in |
Size- Decimal | #41 (0.0960) |
Overall Length | 3 1/2 in |
Shank Size | 0.0960" |
Shank Dia. | 3/32 in |
Reamer Size | #41 |
Dimension Type | Wire |
Size | #41 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Thread Repair Files-Sold individually (KE112831)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (375-0.1855)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (435-0.499)
- ZORO SELECT Chucking Reamer, K, 6 Flute, HSS (11V451)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- Zoro Select High Speed Steel Chucking Reamers