Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #40, 4 Flute, HSS
Mfr # 435-0.098
Zoro # G5955354
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #40 - 0.0980
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.098
- Zoro # G5955354
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #40 - 0.0980 |
Flute Length | 7/8 in |
Shank Dia. | 5/64 in |
Size | #40 |
Overall Length | 3 1/2 in |
Dimension Type | Wire |
Size- Decimal | #40 (0.0980) |
Reamer Size | #40 |
Shank Size | 0.0928" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable-Length Screwdriver Blade, Square #1, #2 (32709)
- MAYHEW PRO Hook Pick, Steel, 1 pcs., 10-3/4" L (13224)
- METABO Wall bracket mount (623862000)
- CURRENT TOOLS 1/2"–2" PVC Coated Rigid Single Shoe Group (700SP)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435L-0.124)
- ZORO SELECT Chucking Reamer, 11/64 In., 6 Flute, HSS (11V370)
- ZORO SELECT Chucking Reamer, 52, 4 Flute, HSS (13H686)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- KODIAK CUTTING TOOLS 1.001 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485414)
- Zoro Select High Speed Steel Chucking Reamers