Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #4, 4 Flute, Carbide
Mfr # 500-003004
Zoro # G7814021
product price: $35.02
/ea
$35.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #4 - 0.2090
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-003004
- Zoro # G7814021
- UPC # 888226083775
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #4 - 0.2090 |
Flute Length | 1 in |
Reamer Size | #4 |
Shank Dia. | 13/64 in |
Dimension Type | Wire |
Overall Length | 3 in |
Size | #4 |
Size- Decimal | #4 (0.2090) |
Shank Size | 0.2090" |
Large End Dia. | 0.2090" |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 3-Wing Slot Cutter with 1/8-Inch Cutting Length and 5/16-Inch Bore (822.332.11)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds A-Z, 26 Compartments (C23993)
- KLEIN TOOLS Screwdriver Blades, Insulated Double-Ended Slotted, Phillips, 2PK (13157INSP)
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-7'6)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Zoro Select Carbide Chucking Reamers